Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Faceplate Punched Angled 4 x RJ45 Sockets 100mm
By Electrak
Order Code:
ZT5032554S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 +
£7.03
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/faceplate-punched-angled-4-x-rj45-sockets-100mm/p/ZT5032554S
Add to quotation
View all Floor Boxes
Description
Electrak FACEPLATE PUNCHED ANGLED 4XRJ45 SOCKETS 100MM Plates for Electrak 3C Floor Box CR042
Tags:
#BulkDiscount
Specifications
Specifications for Faceplate Punched Angled 4 x RJ45 Sockets 100mm
Colour
Grey
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome