Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Floor Box Switched Socket Outlet 2 Gang 13A
By Newlec
Order Code:
ZT5092921S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£23.99
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/floor-box-switched-socket-outlet-2-gang-13a/p/ZT5092921S
Add to quotation
View all Floor Boxes
Description
Newlec FLOOR BOX SWITCHED SOCKET OUTLET 2 GANG 13A Floor Boxes & Grommets (NEW2300) NLFB2P5EN
Tags:
#BulkDiscount
Specifications
Specifications for Floor Box Switched Socket Outlet 2 Gang 13A
Colour
Grey
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome