Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Frame Top/bottom 600 x 600mm
By Schneider Electric
Order Code:
ZT4980605S
£379.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
379.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/frame-top-bottom-600-x-600mm/p/ZT4980605S
Add to quotation
View all Floor Boxes
Description
Schneider Electric FRAME TOP/BOTTOM 600X600MM Floor (Steel & Stainless Steel Enclosures) NSYSFC66
Specifications
Specifications for Frame Top/bottom 600 x 600mm
Colour
Grey
Model
Fastening profile
RAL Number
7035
Depth
600mm
Height
2000mm
Material
Metal
Width
600mm