Panel Rear Screw Fixed 1600 x 600mm

Order Code: ZT4976618S

£139.99 Inc VAT (20%)


Description

Schneider Electric PANEL REAR SCREW FIXED 1600X600MM Floor (Steel & Stainless Steel Enclosures) NSYBP166

Specifications for Panel Rear Screw Fixed 1600 x 600mm
  • Width
    600mm
  • Material
    Steel
  • Height
    1600mm
  • RAL Number
    7035
  • Colour
    Grey
  • Surface Finish
    Powder coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome