Panel Rear Screw Fixed 1800 x 1200mm

Order Code: ZT4976665S

£219.99 Inc VAT (20%)


Description

Schneider Electric PANEL REAR SCREW FIXED 1800X1200MM Floor (Steel & Stainless Steel Enclosures) NSYBP1812

Specifications for Panel Rear Screw Fixed 1800 x 1200mm
  • Surface Finish
    Powder coated
  • Width
    1200mm
  • Colour
    Grey
  • RAL Number
    7035
  • Height
    1800mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome