Panel Rear Screw Fixed 2200 x 800mm

Order Code: ZT4976660S

£239.99 Inc VAT (20%)


Description

Schneider Electric PANEL REAR SCREW FIXED 2200X800MM Floor (Steel & Stainless Steel Enclosures) NSYBP228

Specifications for Panel Rear Screw Fixed 2200 x 800mm
  • Surface Finish
    Powder coated
  • Width
    800mm
  • Colour
    Grey
  • RAL Number
    7035
  • Height
    2200mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome