Plate Cut-out Front 200 x 600mm Sheet Steel

Order Code: ZT4977390S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£44.154%


Description

Schneider Electric PLATE CUT-OUT FRONT 200X600MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMUC206

Specifications for Plate Cut-out Front 200 x 600mm Sheet Steel
  • Height
    200mm
  • Model
    Cover
  • Width
    600mm
  • Material
    Metal
  • Depth
    12mm
  • Colour
    Grey
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome