Plate Cut-out Front 200 x 800mm Sheet Steel

Order Code: ZT4977462S

£44.99 Inc VAT (20%)


Description

Schneider Electric PLATE CUT-OUT FRONT 200X800MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMUC208

Specifications for Plate Cut-out Front 200 x 800mm Sheet Steel
  • Width
    800mm
  • Height
    200mm
  • Model
    Cover
  • Material
    Metal
  • Colour
    Grey
  • Depth
    12mm
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome