Plate Cut-out Front 300 x 600mm Sheet Steel

Order Code: ZT4977591S

£74.99 Inc VAT (20%)


Description

Schneider Electric PLATE CUT-OUT FRONT 300X600MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMUC306

Specifications for Plate Cut-out Front 300 x 600mm Sheet Steel
  • Height
    300mm
  • Width
    600mm
  • Depth
    12mm
  • Model
    Cover
  • Material
    Metal
  • RAL Number
    7035
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome