Plate Cut-out Front 400 x 600mm Sheet Steel

Order Code: ZT4977611S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Schneider Electric PLATE CUT-OUT FRONT 400X600MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMUC406

Specifications for Plate Cut-out Front 400 x 600mm Sheet Steel
  • Material
    Metal
  • Model
    Cover
  • RAL Number
    7035
  • Depth
    12mm
  • Width
    600mm
  • Colour
    Grey
  • Height
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome