Plate Cut-out Front 400 x 800mm Sheet Steel

Order Code: ZT4977587S

£102.99 Inc VAT (20%)
£109.996% off


Description

Schneider Electric PLATE CUT-OUT FRONT 400X800MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMUC408

Specifications for Plate Cut-out Front 400 x 800mm Sheet Steel
  • Material
    Metal
  • RAL Number
    7035
  • Height
    400mm
  • Colour
    Grey
  • Model
    Cover
  • Depth
    12mm
  • Width
    800mm