Plate Cut-out Front Hinged 300 x 600mm Sheet Steel

Order Code: ZT4978126S

£89.99 Inc VAT (20%)


Description

Schneider Electric PLATE CUT-OUT FRONT HINGED 300X600MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMUCH306

Specifications for Plate Cut-out Front Hinged 300 x 600mm Sheet Steel
  • Model
    Cover
  • Width
    600mm
  • Colour
    Grey
  • Material
    Metal
  • Depth
    12mm
  • RAL Number
    7035
  • Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome