Plate Cut-out Front Hinged 300 x 800mm Sheet Steel

Order Code: ZT4978565S

£99.99 Inc VAT (20%)


Description

Schneider Electric PLATE CUT-OUT FRONT HINGED 300X800MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMUCH308

Specifications for Plate Cut-out Front Hinged 300 x 800mm Sheet Steel
  • Depth
    12mm
  • Height
    300mm
  • RAL Number
    7035
  • Width
    800mm
  • Colour
    Grey
  • Model
    Cover
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome