Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Plate Perforated 750 x 500mm
By Schneider Electric
Order Code:
ZT4978460S
£72.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
72.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/plate-perforated-750-x-500mm/p/ZT4978460S
Add to quotation
View all Floor Boxes
Description
Schneider Electric PLATE PERFORATED 750X500MM GRP (Glass Reinforced Polyester) Wall & Floor NSYPMR75
Specifications
Specifications for Plate Perforated 750 x 500mm
Height
750mm
Width
500mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome