Plate Plain Front Hinged 150 x 800mm Sheet Steel

Plate Plain Front Hinged 150 x 800mm Sheet Steel

Order Code: ZT4976718S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Schneider Electric PLATE PLAIN FRONT HINGED 150X800MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMPCH158

Specifications for Plate Plain Front Hinged 150 x 800mm Sheet Steel
  • Colour
    Grey
  • Model
    Cover
  • Width
    800mm
  • Material
    Metal
  • Depth
    12mm
  • RAL Number
    7035
  • Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome