Plate Plain Front Hinged 400 x 800mm Sheet Steel

Order Code: ZT4977039S

£109.99 Inc VAT (20%)


Description

Schneider Electric PLATE PLAIN FRONT HINGED 400X800MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMPCH408

Specifications for Plate Plain Front Hinged 400 x 800mm Sheet Steel
  • Colour
    Grey
  • RAL Number
    7035
  • Depth
    12mm
  • Width
    800mm
  • Height
    400mm
  • Material
    Metal
  • Model
    Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome