Plate Plain Front Hinged 600 x 600mm Sheet Steel

Order Code: ZT4977222S

£129.99 Inc VAT (20%)


Description

Schneider Electric PLATE PLAIN FRONT HINGED 600X600MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMPCH606

Specifications for Plate Plain Front Hinged 600 x 600mm Sheet Steel
  • Material
    Metal
  • Depth
    12mm
  • Model
    Cover
  • Colour
    Grey
  • RAL Number
    7035
  • Height
    600mm
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome