1 Light Chrome Floor Lamp with Black Shade Silver Inner

Order Code: ZT3313946S

£169.99 Inc VAT (20%)


Description

1 Light Chrome Floor Lamp With Black Shade Silver Inner | Features: Finish: Black, Chrome, Clear | Material: Steel | Material: Acrylic | Material: Fabric | IP Rating: IP20 | Max Height (cm) : 157.5 | Width (cm) : 35 | Length (cm) : 35 | Shade Finish: Chrome Inner | Shade Finish: Black Outer | Shade Diameter (cm) : 35 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: No | Wattage (max) : 60W | Bulb Included: No

Specifications for 1 Light Chrome Floor Lamp with Black Shade Silver Inner
  • Finish
    Black
    Clear
    Chrome
  • Colour
    Chrome
    Black
  • Maximum Height
    157.5cm
  • Maximum Wattage
    60W
  • Material
    Steel
    Fabric
    Acrylic
  • Product Type
    Floor Lamp
  • Shade Finish
    Black Outer
    Chrome Inner
  • Lamp Base
    E27
  • IP Rating
    IP20
  • Width
    35cm
  • No. of Lights
    1
  • Dimmable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome