1 Light Floor Lamp, Black Wicker

Order Code: ZT3312694S

£189.99 Inc VAT (20%)


Description

1 Light Floor Lamp, Black Wicker | Features: Finish: Matt Black | Material: Steel | Material: Rope | IP Rating: IP20 | Height (cm) : 132 | Max Height (cm) : 155 | Width (cm) : 41 | Length (cm) : 41 | Shade Finish: Black | Shade Diameter (cm) : 41 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: No | Wattage (max) : 60W | Bulb Included: No

Specifications for 1 Light Floor Lamp, Black Wicker
  • Shade Finish
    Black
  • Lamp Base
    E27
  • Material
    Steel
    Rope
  • Maximum Wattage
    60W
  • IP Rating
    IP20
  • Product Type
    Floor Lamp
  • Width
    41cm
  • Height
    132cm
  • Finish
    Matt Black
  • Maximum Height
    155cm
  • No. of Lights
    1
  • Dimmable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome