1 Light Floor Lamp with Frosted Ribbed Glass

Order Code: ZT3312037S

£209.99 Inc VAT (20%)


Description

1 Light Floor Lamp With Frosted Ribbed Glass | Features: Finish: Matt Black, White | Material: Steel | Material: Glass | IP Rating: IP20 | Height (cm) : 151 | Max Height (cm) : 160 | Width (cm) : 25 | Length (cm) : 25 | Shade Finish: Matt Black | Shade Finish: White | Shade Diameter (cm) : 24 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: No | Wattage (max) : 40W | Bulb Included: No

Specifications for 1 Light Floor Lamp with Frosted Ribbed Glass
  • Finish
    Matt Black
    White
  • No. of Lights
    1
  • Product Type
    Floor Lamp
  • Maximum Height
    160cm
  • Lamp Base
    E27
  • Material
    Steel
    Glass
  • Height
    151cm
  • Dimmable
    No
  • Shade Diameter
    24cm
  • Width
    25cm
  • IP Rating
    IP20
  • Maximum Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome