1 Light Led Floor Lamp, Matt Black with Smoked Glass

Order Code: ZT3314026S

£169.99 Inc VAT (20%)


Description

1 Light Led Floor Lamp, Matt Black With Smoked Glass | Features: Finish: Smoke, Matt Black | Material: Glass | Material: Steel | IP Rating: IP20 | Max Height (cm) : 146 | Width (cm) : 30 | Length (cm) : 30 | Shade Finish: Smoke | Shade Diameter (cm) : 30 | No. of Lights: 1 | Lamp Type: INTEGRATED LED | Dimmable: Yes - 3 Stage Touch | Wattage (max) : 15W | Bulb Included: No | Kelvin: 2700K (Very warm white) | Lumens: 23

Specifications for 1 Light Led Floor Lamp, Matt Black with Smoked Glass
  • Shade Finish
    Smoke
  • Finish
    Smoke, Matt Black
  • Product Type
    Floor Lamp
  • Number of Lights
    1
  • Colour
    Black
  • Maximum Wattage
    15W
  • Maximum Height
    146cm
  • Dimmable
    Yes - 3 Stage Touch
  • Lumens
    23
  • Colour Temperature
    2700K (Very warm white)
  • Bulb Included
    No
  • Width
    30cm
  • Material
    Steel
    Glass
  • Lamp Base
    Integrated LED
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome