2 Light Mother and Child Floor Lamp Uplighter Satin Silver, G9

Order Code: ZT3311819S

£129.99 Inc VAT (20%)


Description

2 Light Mother and Child Floor Lamp Uplighter Satin Silver, G9 | Description: This halogen floor lamp range will provide a large amount of light to the corners of the room. The fitting is available in many different finishes, sure to offer the perfect fitting to match your colour scheme best. The fittings are complete with a double dimmer for the ultimate convenience. The 'child' reading lamps are adjustable to allow you to face the light at the best possible angle. Also available with a European plug; please contact us for details. | Features: Finish: Satin Silver, IP Rating: IP20, Height (cm) : 180, No. of Lights: 1+1, Lamp Type: G9+R7S, Switched: Yes, Wattage (max) : 33+230, Weight (kg) : 5.3, Class: 2 (Double Insulated) , Bulb Included: Yes, Energy Efficiency: C

See full description
Specifications for 2 Light Mother and Child Floor Lamp Uplighter Satin Silver, G9
  • Height
    180cm
  • Finish
    Satin Silver
  • Product Type
    Floor Lamp
  • Lamp Base
    G9+R7S
  • Weight
    5.3kg
  • IP Rating
    IP20
  • Class
    2 (Double Insulated)
  • Number of Lights
    1+1
  • Maximum Wattage
    33+230
  • Activation
    Yes
  • Energy Efficiency
    C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome