3-Light Floor Lamp Industrial Standing Light w/Steel Lampshades Dimmable Light

Order Code: ZT3347760S

£53.99 Inc VAT (20%)


Description

DIMMABLE LIGHT: Standing light brightness can be changed with the rotary switch - easy to set an ambience you want, morning and evening.INDUSTRIAL STYLE: Floor lamp for living room is cool and striking - a black steel pole and three cut-out stripe shades - a great partner to your bedroom, living room, office and beyond.STEEL FRAME: Structure of this standing lamp is strong and durable - suitable for everyday use. Large round base for standing balanced.EASY TO USE: Foot switch on electric cable to turn on and off easily - no need to bend down to operate floor lamp.LIVING ROOM LAMP DIMENSIONS: 170.5H x 30L x 30Wcm. Shade: 15H x Ф12cm. ASSEMBLY REQUIRED.

See full description
Specifications for 3-Light Floor Lamp Industrial Standing Light w/Steel Lampshades Dimmable Light
  • Product Type
    Floor Lamp
  • Colour
    Black
  • Material
    Steel
  • Style
    Industrial