3 Light Matt Black and Gold Leaf Floor Light with Opal Glass

Order Code: ZT3312802S

£159.99 Inc VAT (20%)


Description

3 Light Matt Black And Gold Leaf Floor Light With Opal Glass | Features: Finish: Black | Material: Steel | Material: Glass | IP Rating: IP20 | Max Height (cm) : 148.5 | Width (cm) : 23 | Shade Finish: White | Shade Diameter (cm) : 10 | No. of Lights: 3 | Lamp Type: G9 | Dimmable: Yes With Dimmable Bulbs | Wattage (max) : 33W | Bulb Included: No | Number of Lights: 3 & 4 Light | Colour: Black: 16: 1

Specifications for 3 Light Matt Black and Gold Leaf Floor Light with Opal Glass
  • No. of Lights
    3
  • Shade Finish
    White
  • Maximum Wattage
    33W
  • IP Rating
    IP20
  • Width
    23cm
  • Shade Diameter
    10cm
  • Finish
    Matt Black and Gold Leaf
  • Lamp Base
    G9
  • Bulb Included
    No
  • Colour
    Black
  • Product Type
    Floor Light
  • Material
    Steel
    Glass
  • Maximum Height
    148.5cm
  • Dimmable
    Yes with Dimmable Bulbs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome