5 Light Led Ring Floor Light, Matt Black

Order Code: ZT3313976S

£249.99 Inc VAT (20%)


Description

5 Light Led Ring Floor Light, Matt Black | Features: Finish: White, Matt Black | Material: Aluminium | Material: Steel | IP Rating: IP20 | Max Height (cm) : 116 | Width (cm) : 20 | Length (cm) : 47 | Shade Finish: Matt Black | Shade Finish: White | Shade Diameter (cm) : large : 30 | No. of Lights: 5 | Lamp Type: INTEGRATED LED | Dimmable: Sliding In Line Dimmer | Wattage (max) : 35W | Bulb Included: No | Kelvin: 3000K (Warm White) | Lumens: 13

See full description
Specifications for 5 Light Led Ring Floor Light, Matt Black
  • Lumens
    13
  • Colour
    Matt Black
  • Shade Finish
    White
    Matt Black
  • IP Rating
    IP20
  • Bulb Included
    No
  • Dimmable
    Sliding In Line Dimmer
  • Length
    47cm
  • Width
    20cm
  • Shade Diameter
    30cm
  • Material
    Aluminium
    Steel
  • No. of Lights
    5
  • Lamp Base
    Integrated LED
  • Maximum Wattage
    35W
  • Colour Temperature
    3000K (Warm White)
  • Maximum Height
    116cm
  • Finish
    White
    Matt Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome