6 Light Floor Lamp Black and Satin Brass

Order Code: ZT3312202S

£199.99 Inc VAT (20%)


Description

6 Light Floor Lamp Black And Satin Brass | Features: Finish: Sand Black, Satin Brass | Material: Steel | IP Rating: IP20 | Height (cm) : 150 | Max Height (cm) : 169 | Width (cm) : 54 | No. of Lights: 6 | Lamp Type: E27 | Dimmable: Yes With Dimmable Bulbs | Wattage (max) : 6 x 60W | Bulb Included: No

Specifications for 6 Light Floor Lamp Black and Satin Brass
  • No. of Lights
    6
  • Colour
    Satin Brass
    Black
  • Width
    54cm
  • Lamp Base
    E27
  • Finish
    Sand Black, Satin Brass
  • Maximum Wattage
    6 x 60W
  • IP Rating
    IP20
  • Dimmable
    Yes with Dimmable Bulbs
  • Product Type
    Floor Lamp
  • Height
    150cm
  • Bulb Included
    No
  • Material
    Steel
  • Maximum Height
    169cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome