Aerith 2 Light Floor Lamp Chrome, Smokey Mirror Tinted Glass, G9

Order Code: ZT3313223S

£189.99 Inc VAT (20%)


Description

Aerith 2 Light Floor Lamp Chrome, Smokey Mirror Tinted Glass, G9 | Description: two light floor lamp is finished in a shiny chrome effect plate, with smokey mirror effect glass which houses wire mesh to create a stunning light effect. | Features: Finish: Chrome Plate, Smokey Mirror Tinted Glass, Material: Glass, Steel, IP Rating: IP20, Height (cm) : 152, Diameter (cm) : 28, No. of Lights: 2, Lamp Type: G9, Kelvin: 2800, Lumens: 370, Switched: Inline foot switch

See full description
Specifications for Aerith 2 Light Floor Lamp Chrome, Smokey Mirror Tinted Glass, G9
  • Lamp Base
    G9
  • Colour
    Chrome
  • Material
    Glass, Steel
  • No. of Lights
    2
  • Height
    152cm
  • Diameter
    28cm
  • IP Rating
    IP20
  • Product Type
    Floor Lamp
  • Lumens
    370
  • Colour Temperature
    2800
  • Switch
    Inline foot switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome