Altesse Floor Lamp Natural Wood, Oatmeal Silk Effect, E27

Order Code: ZT3314649S

£329.99 Inc VAT (20%)


Description

Altesse Floor Lamp Natural Wood, Oatmeal Silk Effect, E27 | Description: A 2 light floor lamp finished in polished nickel and wood. Each light has its own pull cord and is therefore perfect for both mood and functional lighting requirements. Comes complete with a simple natural oval shade. Matching floor lamp available | Features: Finish: Natural Wood, Oatmeal Faux Silk, Material: Wood, Fabric, Steel, IP Rating: IP20, Height (cm) : 171, Lamp Type: E27, Bulb: GLS, Wattage (max) : 60, Weight (kg) : 7.2, Class: 2 (Double Insulated)

See full description
Specifications for Altesse Floor Lamp Natural Wood, Oatmeal Silk Effect, E27
  • Maximum Wattage
    60
  • Weight
    7.2kg
  • Bulb Type
    GLS
  • Class
    2 (Double Insulated)
  • IP Rating
    IP20
  • Height
    171cm
  • Product Type
    Floor Lamp
  • Lamp Base
    E27
  • Material
    Wood, Fabric, Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome