Amalfi Led 1 Light Floor Lamp Satin Nickel, Gloss White Paint, GU10

Order Code: ZT3314498S

£79.99 Inc VAT (20%)


Description

Amalfi LED 1 Light Floor Lamp Satin Nickel, Gloss White Paint, GU10 | Description: The reading floor lamp is the perfect 'no nonsense' product, a simple modern design with adjustable head and perfect for use with LED lamps. Smart satin nickel plated with an easily accessible on/off switch at the back of the head, use the curved handle to adjust the angle of the head to direct light to exactly where you need it. | Features: Finish: Gloss White Paint, Satin Nickel Plate, Material: Steel, IP Rating: IP20, Height (cm) : 161, Width (cm) : 23, Depth (cm) : 32, No. of Lights: 1, Lamp Type: LED GU10, Lumens: 350, Switched: Rocker switch, Dimmable: Non-dimmable

See full description
Specifications for Amalfi Led 1 Light Floor Lamp Satin Nickel, Gloss White Paint, GU10
  • No. of Lights
    1
  • Activation
    Rocker switch
  • Depth
    32cm
  • Lumens
    350
  • Material
    Steel
  • Width
    23cm
  • Height
    161cm
  • Dimmable
    Non-dimmable
  • Product Type
    Floor Lamp
  • IP Rating
    IP20
  • Lamp Base
    LED GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome