ARC Tree Floor Lamp for Bedroom Living Room, Industrial Standing Lamp, Black

Order Code: ZT3347870S

£33.99 Inc VAT (20%)


Description

Three flexible lamps: Each move in 360° direction - you can individually direct the lights to any position you want. Great for illuminating different spots simultaneously.155cm tree design: Tall and narrow design, with the three shades looking down and across all angles, providing light from a higher and wider perspective.Separate light switches: Each lamp can be turned on and off individually - it's easy to have the room fully lit or create a dimmed ambience.Suitable bulb types: E27/Edison bulb - LEDs, Halogens or Incandescent bulbs. Bulbs not included.Living room lamp dimensions: 155H x 45L x 45Wcm. Single shade: 12.7H x Φ12.3cm.

See full description
Specifications for ARC Tree Floor Lamp for Bedroom Living Room, Industrial Standing Lamp, Black
  • Product Type
    Floor Lamp
  • Colour
    Black
  • Height
    155cm
  • Number of Lights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome