Aura Chrome Floor Lamp, 1 X E27 Holder and Led, Crystal Glass

Order Code: ZT3311647S

£259.99 Inc VAT (20%)


Description

Aura Chrome Floor Lamp, 1 X E27 Holder And LED, Crystal Glass | Features: Finish: Chrome, Clear, Black | Material: Stainless Steel, Glass, Steel | IP Rating: IP20 | Height: 136cm | Max Height: 151cm | Length: 40cm | Width: 25.5cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 5.65kg | Wattage (max) : 60W | Switched: Black Rocket Switch On The Lamp Holder+ Memory Button Dimmer Switch

Specifications for Aura Chrome Floor Lamp, 1 X E27 Holder and Led, Crystal Glass
  • Finish
    Chrome, Clear, Black
  • Height
    136cm
  • Lamp Base
    E27
  • IP Rating
    IP20
  • Length
    40cm
  • Width
    25.5cm
  • No. of Lamps
    1
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Colour
    Chrome
  • Product Type
    Floor Lamp
  • Maximum Height
    151cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome