Balance 1 Light Floor Lamp Brown, Polished Brass, E27

Order Code: ZT3310772S

£499.99 Inc VAT (20%)
£549.999% off


Description

Balance 1 Light Floor Lamp Brown, Polished Brass, E27 | Description: This is a large collection which offers different style light fittings, allowing you to create a complete lighting theme throughout the room. This fitting has a contemporary brown finish with polished brass elements which add a retro style to the look of this collection, making it easy to place in both modern and traditional environments. All fittings are compatible with LED lamps. Each shade has a gold metallic lining, and includes an acrylic diffuser. | Features: Finish: Brass, Brown, Material: Plastic, Metal, IP Rating: IP20, Height (cm) : 161.6, Width (cm) : 45.5, Projection (cm) : 67.7, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 8

See full description
Specifications for Balance 1 Light Floor Lamp Brown, Polished Brass, E27
  • Colour
    Brown
  • Material
    Plastic, Metal
  • Maximum Wattage
    60
  • Height
    161.6cm
  • Lamp Base
    E27
  • Finish
    Brass, Brown
  • IP Rating
    IP20
  • Product Type
    Floor Lamp
  • Weight
    8kg
  • Width
    45.5cm
  • Projection
    67.7cm
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome