Balance 1 Light Floor Lamp White, Polished Nickel, E27

Order Code: ZT3310846S

£499.99 Inc VAT (20%)


Description

Balance 1 Light Floor Lamp White, Polished Nickel, E27 | Description: This is a large collection which offers different style light fittings, allowing you to create a complete lighting theme throughout the room. This fitting has a contemporary white finish with polished nickel elements which add a retro style to the look of this collection, making it easy to place in both modern and traditional environments. All fittings are compatible with LED lamps. Each shade has a silver metallic lining, and includes an acrylic diffuser. | Features: Finish: Nickel, White, Material: Plastic, Metal, IP Rating: IP20, Height (cm) : 161.6, Width (cm) : 45.5, Projection (cm) : 67.7, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 8

See full description
Specifications for Balance 1 Light Floor Lamp White, Polished Nickel, E27
  • Product Type
    Floor Lamp
  • Width
    45.5cm
  • Projection
    67.7cm
  • Material
    Plastic, Metal
  • No. of Lights
    1
  • Height
    161.6cm
  • IP Rating
    IP20
  • Finish
    Nickel, White
  • Lamp Base
    E27
  • Colour
    White, Polished Nickel
  • Weight
    8kg
  • Maximum Wattage
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome