0
1

Beleser Task Floor Lamp Black - EU Stock

Order Code: ZT5249149S

£169.99 Inc VAT (20%)


Description

Beleser Task Floor Lamp Black - EU Stock | Features: Finish: Black | Material: Steel Black-Transparent Glass | IP Rating: IP20 | Height: 150.5cm | Length: 26cm | Width: 20.5cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 60W | Switched: Foot-Switch

Specifications for Beleser Task Floor Lamp Black - EU Stock
  • Activation
    Foot-Switch
  • Bulb Included
    No
  • Material
    Black-Transparent Glass
    Steel
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Length
    26cm
  • Product Type
    Task Floor Lamp
  • Finish
    Black
  • Height
    150.5cm
  • No. of Lamps
    1
  • Lamp Base
    E27
  • Width
    20.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome