Bellis 3 Light Floor Lamp Flower Design Chrome and Glass, G9

Order Code: ZT3314573S

£239.99 Inc VAT (20%)


Description

Bellis 3 Light Floor Lamp Flower Design Chrome and Glass, G9 | Description: The range is a large collection with a special style. The fittings have a modern flower design, complete with leaves on the stems, and culminating in textured glass balls as the 'flowers'. Bellis offers many different light fittings, allowing you to match up your fittings. The lights are also available in black chrome and antique brass. Also available with a European plug; please contact us for details. This floor lamp is also available in a five light pendant and flush fitting, a nine light pendant fitting, a three light flush fitting, a wall light and table lamp. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 166, No. of Lights: 3, Lamp Type: G9, Wattage (max) : 33, Weight (kg) : 7.3, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: C

See full description
Specifications for Bellis 3 Light Floor Lamp Flower Design Chrome and Glass, G9
  • Maximum Wattage
    33W
  • Number of Lights
    3
  • Lamp Base
    G9
  • Height
    166cm
  • Weight
    7.3kg
  • Finish
    Chrome
  • IP Rating
    IP20
  • Bulb Included
    Yes
  • Energy Efficiency
    C
  • Product Type
    Floor Lamp
  • Wattage
    33
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome