Bellis 3 Light Flower Design Floor Lamp Antique Brass and Glass, G9

Bellis 3 Light Flower Design Floor Lamp Antique Brass and Glass, G9

Order Code: ZT3314595S

£219.99 Inc VAT (20%)


Description

Bellis 3 Light Flower Design Floor Lamp Antique Brass and Glass, G9 | Description: The range is a large collection with a special style. The fittings have a modern flower design, complete with leaves on the stems, and culminating in textured glass balls as the 'flowers'. Bellis offers many different light fittings, allowing you to match up your fittings. The lights are also available in black chrome and chrome. Also available with a European plug; please contact us for details. This floor lamp is also available in a five light pendant and flush fitting, a nine light pendant fitting, a three light flush fitting, a wall light and table lamp. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 166, No. of Lights: 3, Lamp Type: G9, Wattage (max) : 33, Weight (kg) : 7.3, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: C

See full description
Specifications for Bellis 3 Light Flower Design Floor Lamp Antique Brass and Glass, G9
  • Energy Efficiency
    C
  • Maximum Wattage
    33W
  • Wattage
    33
  • IP Rating
    IP20
  • Lamp Base
    G9
  • Height
    166cm
  • Number of Lights
    3
  • Class
    1 (Earthed)
  • Bulb Included
    Yes
  • Finish
    Antique Brass
  • Product Type
    Floor Lamp
  • Weight
    7.3kg