Bijou 1 Light Chrome Floor Lamp with Crystal Glass

Order Code: ZT3312827S

£239.99 Inc VAT (20%)


Description

Bijou 1 Light Chrome Floor Lamp with Crystal Glass | Features: Finish: Chrome | Material: Mild Steel | IP Rating: IP20 | Height (cm) : 155 | Height Adjustable: No | Length (cm) : 26 | Width (cm) : 26 | Shade Diameter (cm) : 26 | No. of Lights: 1 | Lamp Type: E27 | Switched: Clear \(in-line\) on-off Foot switch | Dimmable: No

Specifications for Bijou 1 Light Chrome Floor Lamp with Crystal Glass
  • Product Type
    Floor Lamp
  • Length
    26cm
  • Height Adjustable
    No
  • Material
    Mild Steel
  • Height
    155cm
  • No. of Lights
    1
  • Finish
    Chrome
  • Lamp Base
    E27
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome