Blink 1 Light Floor Lamp Matt Black, Gold, E27

Order Code: ZT3311927S

£119.99 Inc VAT (20%)


Description

Blink 1 Light Floor Lamp Matt Black, Gold, E27 | Description: Adding a unique touch to your living space is our ultra modern range. The bold design of the floor lamp is great for lighting up the dark corners of any room. The matt black finish of the shade features a vibrant golden interior. Pair with the matching table lamp and create a vintage Hollywood glamour to a home. | Features: Finish: Matt Black, Material: Steel, IP Rating: IP20, Height (cm) : 144, Length (cm) : 54, Width (cm) : 62, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 40W, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Blink 1 Light Floor Lamp Matt Black, Gold, E27
  • Lamp Base
    E27
  • Material
    Steel
  • Bulb Included
    No
  • Width
    62cm
  • Class
    2 (Double Insulated)
  • Finish
    Matt Black
  • Length
    54cm
  • IP Rating
    IP20
  • Height
    144cm
  • Maximum Wattage
    40W
  • No. of Lights
    1
  • Product Type
    Floor Lamp
  • Colour
    Matt Black, Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome