Bloom Complete Floor Lamp Satin Brass Plate, Opal Glass

Order Code: ZT3313493S

£269.99 Inc VAT (20%)


Description

Bloom Complete Floor Lamp Satin Brass Plate, Opal Glass | Description: Stunningly simple but striking design contrasting satin brushed gold with gloss white glass - easily placed as a finishing touch to complete a modern aesthetic. Completed with in-line foot switch and light grey fabric flex. | Features: Finish: Satin Brass Plate & Opal Glass, Material: Steel & glass Height (cm) : 160.80, Width (cm) : 45.00, Depth (cm) : 25.00, Lamp Type: G9, Number of Lights: 2, IP Rating: IP20, Switch: Inline switch, Bulb Included: No, Wattage (max) : 3W, Weight (kg) : 4.32

See full description
Specifications for Bloom Complete Floor Lamp Satin Brass Plate, Opal Glass
  • IP Rating
    IP20
  • Product Type
    Floor Lamp
  • Lamp Base
    G9
  • Number of Lights
    2
  • Switch
    Inline switch
  • Depth
    25.0cm
  • Bulb Included
    No
  • Material
    Steel & glass
  • Height
    160.8cm
  • Weight
    4.32kg
  • Width
    45.0cm
  • Maximum Wattage
    3W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome