Bloom Swirl Led Floor Lamp, Black with Wood Effect

Order Code: ZT3312402S

£269.99 Inc VAT (20%)


Description

Bloom Swirl LED Floor Lamp, Black With Wood Effect | Description: The Bloom floor lamp will be a statement piece in any living area, bedroom or dining room. The touch floor lamp is 137cm tall and with 3 swirling LED strips finished in modern matt black and natural wood, the Bloom floor lamp will be an eye-catching feature in any home. | Features: Finish: Sand Black, Wood Effect, Material: Mild steel, IP Rating: IP20, Height: 137cm, Length: 20cm, Width: 20cm, Lamp Type: Integrated LED, No. of Lamps: 1, Bulb Included: Yes, Dimmable: Yes, Kelvin: 2300/3000/4000K, Lumens: 670lm, Weight: 1.9kg, Wattage (max) : 32W, Switched: Stepless dimmer switch and CCT

See full description
Specifications for Bloom Swirl Led Floor Lamp, Black with Wood Effect
  • Bulb Included
    Yes
  • Weight
    1.9kg
  • Colour
    Black
  • Length
    20cm
  • Finish
    Sand Black, Wood Effect
  • Colour Temperature
    2300/3000/4000K
  • Maximum Wattage
    32W
  • IP Rating
    IP20
  • No. of Lamps
    1
  • Height
    137cm
  • Lumens
    670lm
  • Lamp Base
    Integrated LED
  • Material
    Mild Steel
  • Product Type
    Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome