Brooklyn 2 Light Floor Lamp Dark Bronze, Tiffany Glass, E27

Order Code: ZT3311167S

£539.99 Inc VAT (20%)


Description

Brooklyn 2 Light Floor Lamp Dark Bronze, Tiffany Glass, E27 | Description: Inspired by the Art Deco period, the Tiffany floor light features bevelled and textured glass combined with rich cream art glass creating a striking finish. Compatible with LED lamps and matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 156, Diameter (cm) : 50, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Brooklyn 2 Light Floor Lamp Dark Bronze, Tiffany Glass, E27
  • Maximum Wattage
    60W
  • Diameter
    50cm
  • Lamp Base
    E27
  • Style
    Art Deco
  • Height
    156cm
  • Bulb Included
    No
  • Bulb Type
    Incandescent
  • Wattage
    60
  • IP Rating
    IP20
  • Number of Lights
    2
  • Product Type
    Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome