Carter 1 Light Round Floor Lamp Chrome with White Fabric Shade, E27

Order Code: ZT3312933S

£124.99 Inc VAT (20%)


Description

Carter 1 Light Round Floor Lamp Chrome with White Fabric Shade, E27 | Description: This Chrome round base floor lamp with white fabric shade is bright and elegant. The round chrome finish base has a circular satin silver coloured top plate, with a tall stand and white fabric drum shade at the top. The lamp has a handy in-line switch, and produces a practical source of light for any corner of your home. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 151, Diameter (cm) : 40, No. of Lights: 1, Lamp Type: E27, Bulb: GLS, Switched: On Base, Wattage (max) : 60, Shade: White Fabric, Weight (kg) : 4.5, Class: 2 (Double Insulated)

See full description
Specifications for Carter 1 Light Round Floor Lamp Chrome with White Fabric Shade, E27
  • Product Type
    Floor Lamp
  • Finish
    Chrome
  • Bulb Type
    GLS
  • Maximum Wattage
    60W
  • Weight
    4.5kg
  • Activation
    On Base
  • Number of Lights
    1
  • Class
    2 (Double Insulated)
  • IP Rating
    IP20
  • Lamp Base
    E27
  • Height
    151cm
  • Diameter
    40cm
  • Shade
    White Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome