Caspa Task Floor Lamp, Bright Nickel Plate, Mirrored Glass

Order Code: ZT3311127S

£209.99 Inc VAT (20%)


Description

Caspa Task Floor Lamp, Bright Nickel Plate, Mirrored Glass | Description: A modern silhouette with a contemporary bright nickel plated finish and smokey mirror effect tinted glass. Creating a stylish interplay with light this is the perfect floor light for bringing the smart metallic design style into your interiors. Other items available in this range. | Features: Finish: Bright Nickel, Mirrored Glass, Material: Steel, Glass, IP Rating: IP20, Height: 144cm, Width: 28cm, Depth: 47cm - 58cmcm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 6.5, Wattage (max) : 10W LED, Switched: Inline foot switch

See full description
Specifications for Caspa Task Floor Lamp, Bright Nickel Plate, Mirrored Glass
  • Lamp Base
    E27
  • IP Rating
    IP20
  • Width
    28cm
  • No. of Lamps
    1
  • Material
    Steel, Glass
  • Depth
    47cm - 58cm
  • Maximum Wattage
    10W LED
  • Weight
    6.5kg
  • Height
    144cm
  • Product Type
    Floor Lamp