Catalina 1 Light Floor Lamp Chrome, Smokey with Smoked Glass Shade, E27

Order Code: ZT3312335S

£174.99 Inc VAT (20%)


Description

Catalina 1 Light Floor Lamp Chrome, Smokey with Smoked Glass Shade, E27 | Description: The table lamp is the sophisticated vintage addition your home is looking for. The classic design consists of a chrome body topped with an attractive smoked glass shade. When lit, the candle style bulb contrasts beautifully against the smoked glass. The chrome finish adds a modern touch. Perfect for key lighting in a living room. The range offers a choice of matching fittings to create a lighting theme with. Complete with a separate switch on the cable for your convenience. Also available with a European plug; please contact us for details. | Features: Finish: Chrome, Smokey, Material: Glass, Metal, IP Rating: IP20, Height (cm) : 147, Diameter (cm) : 22, No. of Lights: 1, Lamp Type: E27 LED, Wattage (max) : 10

See full description
Specifications for Catalina 1 Light Floor Lamp Chrome, Smokey with Smoked Glass Shade, E27
  • Wattage
    10
  • Finish
    Chrome, Smokey
  • Maximum Wattage
    10W
  • Lamp Base
    E27 LED
  • Height
    147cm
  • IP Rating
    IP20
  • Product Type
    Floor Lamp
  • Material
    Glass, Metal
  • Diameter
    22cm
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome