Chester 1 Light Table, Floor Lamp Brushed Steel, GU10

Order Code: ZT3313343S

£103.99 Inc VAT (20%)


Description

Chester 1 Light Table, Floor Lamp Brushed Steel, GU10 | Description: Versatile and stylish the Chester 1-Light Brushed Steel Table or Floor Lamp is sleek and modern to blend in seamlessly anywhere. Use it on the floor behind a sofa for ambient lighting or on a side table for a warm glow. You cannot go wrong with this beautiful and adaptable fixture. | Features: Finish: Brushed Steel, IP Rating: IP20, Height (cm) : 16, No. of Lights: 1, Lamp Type: GU10, Bulb Included: Yes

See full description
Specifications for Chester 1 Light Table, Floor Lamp Brushed Steel, GU10
  • Finish
    Brushed Steel
  • No. of Lights
    1
  • IP Rating
    IP20
  • Height
    16cm
  • Product Type
    Table or Floor Lamp
  • Lamp Base
    GU10
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome