Chrome, Glass Lamp with Black Shade Silver Inner - 9387CC

Order Code: ZT3314404S

£159.99 Inc VAT (20%)


Description

Chrome, Glass Lamp with Black Shade Silver Inner | Features: Finish: Chrome | Shade Finish: Black Outer | Material: Glass | IP Rating: IP20 | Height (cm) : 62 | Height Adjustable: No | Length (cm) : 35 | Width (cm) : 35 | Shade Diameter (cm) : 35 | No. of Lights: 1 | Lamp Type: E27 | Switched: Clear \(in-line\) on-off switch

Specifications for Chrome, Glass Lamp with Black Shade Silver Inner - 9387CC
  • Product Type
    Table Lamp
  • Shade Finish
    Black Outer
  • Length
    35cm
  • No. of Lights
    1
  • Lamp Base
    E27
  • IP Rating
    IP20
  • Material
    Glass
  • Finish
    Chrome
  • Height Adjustable
    No
  • Height
    62cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome