Clover Led 2 Light Floor Lamp Chrome with Crystal Glass

Order Code: ZT3311364S

£259.99 Inc VAT (20%)


Description

Clover LED 2 Light Floor Lamp Chrome with Crystal Glass | Description: Create a statement with this divine chrome and clear crystal floor lamp. The item has been designed with style in mind and both lights are embellished with a clear crystal trim. Position in a contemporary living space for a touch of sophistication. The range offers matching ceiling lights, wall light and table lamp, allowing you to create a matching lighting theme throughout the room. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. Class one. Complete with a separate switch for your convenience. | Features: Finish: Chrome, Material: Glass, IP Rating: IP20, Height (cm) : 146.5, Width (cm) : 20, Depth (cm) : 18, No. of Lights: 2, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 2400, Wattage (max) : 15, Bulb Included: Yes

See full description
Specifications for Clover Led 2 Light Floor Lamp Chrome with Crystal Glass
  • Depth
    18cm
  • Colour Temperature
    4000K
    4000
  • Lumens
    2400
    2400lm
  • Finish
    Chrome
  • IP Rating
    IP20
  • Bulb Included
    Yes
  • Material
    Glass
  • Maximum Wattage
    15W
  • Height
    146.5cm
  • Lamp Base
    Integrated LED
  • Product Type
    Floor Lamp
  • Width
    20cm
  • Number of Lights
    2
  • Wattage
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome