Corner Floor Lamp with Shelves, Modern Standing Lamps for Living Room Bedroom

Order Code: ZT3347647S

£59.99 Inc VAT (20%)


Description

Triangle shape: A perfect corner lamp - slot into a place where you want. Bringing storage and light into unutilised places.Floor lamp with shelves: Three levels to storage and display your favourite pieces. A standing lamp to hold books, decorations, plants and photos - whatever you want.Top light: Fitted on the top of this tall lamp, illuminates the area gently thanks its fabric shade. Operated by pull chain. E27 base, maximum 40W bulb.Sturdy: Made from MDF, the structure of this living room lamp is supportive and suitable for everyday use.Dimensions: 159H x 50L x 37Wcm. Shelf: 39H x 43L x 26.5Wcm. Maximum load 2.5kg per shelf. Easy to assemble.

See full description
Specifications for Corner Floor Lamp with Shelves, Modern Standing Lamps for Living Room Bedroom
  • Product Type
    Corner Floor Lamp
  • Shape
    Triangle
  • Material
    MDF
  • No. of Shelves
    3
  • Maximum Wattage
    40W
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome