Discus 4 Light Black, Gold Floor Lamp

Order Code: ZT3311815S

£214.99 Inc VAT (20%)


Description

Discus 4 Light Black, Gold Floor Lamp | Features: Finish: Black | Material: Plastic | IP Rating: IP20 | Height (cm) : 162 | Width (cm) : 50 | No. of Lights: 4 | Lamp Type: E14 | Switched: Black \(in-line\) on-off Foot switch | Dimmable: No | Wattage (max) : 40W | Weight (kg) : 5.95

Specifications for Discus 4 Light Black, Gold Floor Lamp
  • Product Type
    Floor Lamp
  • Weight
    5.95kg
  • Width
    50cm
  • Material
    Plastic
  • Dimmable
    No
  • Finish
    Black, Gold
  • Lamp Base
    E14
  • Number of Lights
    4
  • Maximum Wattage
    40W
  • IP Rating
    IP20
  • Height
    162cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome