Dulwich Floor Lamp, Black

Order Code: ZT3314593S

£119.99 Inc VAT (20%)


Description

Dulwich Floor Lamp, Black | Description: Simple yet stylish, the Dulwich floor lamp has clean lines of black metal to create the frame and the circular floor plate. Dulwich is a 152cm high minimal and contemporary floor lamp which, when mixed with our range of giant lamps, can create different looks. | Features: Finish: Matt Black, Material: Mild Steel, IP Rating: IP20, Height: 152cm, Width: 30cm, Projection: 30cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.49kg, Wattage (max) : 60W, Switched: Black \(in-line\) rotary dimmer switch

See full description
Specifications for Dulwich Floor Lamp, Black
  • Width
    30cm
  • Product Type
    Floor Lamp
  • Material
    Mild Steel
  • Maximum Wattage
    60W
  • IP Rating
    IP20
  • Weight
    1.49kg
  • Finish
    Matt Black
  • Colour
    Black
  • Bulb Included
    No
  • No. of Lamps
    1
  • Height
    152cm
  • Lamp Base
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome